Zoro Select
Carriage Bolt, Gr 2, 1/2-13 x3 1/2In, PK25
Mfr # U08307.050.0350
Zoro # G2460945
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Material Grade/Class Grade 2
- Neck Type Square
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 U08307.050.0600
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 U08307.050.0400
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 U08307.050.0250
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk25 1VB84
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 U08307.031.0300
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 U08300.050.0500
- ZORO SELECT 5/16-18X4 1/2 BOLT CARRIAGE FULL THRD ZINC 3172C
- ZORO SELECT 5/16-18X3 1/2 BOLT CARRIAGE GR8 FUL/THR ZINC YELLOW 3156C8
- ZORO SELECT 5/8-11X4 BOLT CARRIAGE GR8 FUL/THR PLAIN 6264C8P
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 U51500.050.0300
- MIDWEST FASTENER 8mm-1.25 x 20mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 15PK 31182
- Zoro Select Carriage Bolts