Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 1-1/2" L, 10 PK (Discontinued)
Mfr # HXCS.000358.50
Zoro # G2461392
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 1 1/2 in
- Head Width 1/2 in
- Material Carbon Steel