Shop Alternate Products
This Product is Discontinued
Asi Global Partitions
3" x 6" Shoe Stainless Steel Split for Steel Partition (Discontinued)
Mfr # 40-8260063S
Zoro # G2462327
This Product is Discontinued
Key Features
- Width 6 in
- Height 3 in
- Thickness 1 1/4 in
- Color/Finish Stainless Steel/Brushed
- Material of Construction Stainless steel