Zoro Select
1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend
Mfr # 1PNL9
Zoro # G2462643
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip
- Length (In.) 5-1/2
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension 1PNZ2
- ZORO SELECT Waste Connect, 1-1/4" Pipe dia., Chrome GTU-1586
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 36201
- ZORO SELECT 1 to 1-3/8 " Dia., Rubber, Gray/Rubber Finish, Rubber Washer Assortment 1PNW3
- ZORO SELECT Slip-Nut, White Drain, Slip Connection 35065
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub 02231
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend 1PNX4
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee 1PNR6
- ZORO SELECT Waste Arm, 1-1/2" Pipe dia., White GTD-1023
- PLUMB PAK CORPORATION 1-1/2X7Direct Waste Arm 101AWK
- NDS 6" Sand Rnd Poly Grate 60S
- Zoro Select Drain Components