Zoro Select
#10-32 Socket Head Cap Screw, Plain Aluminum, 3-1/8 in Length
Mfr # ZPS72010F44
Zoro # G2463021
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 3-1/8 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK M07151.050.0010
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07150.012.0037
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 3 mm Length, 100 PK SCX202003-100P1
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 25 PK M55050.120.0080
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 75 PK L07000.120.0110
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK M07000.060.0100
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK 1GA91
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK 62F225KCS
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK U51041.025.0250
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 50 PK 37C325KCS
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK M07150.040.0030
- Zoro Select Socket Head Cap Screws