Zoro Select
#10-32 Socket Head Cap Screw, Plain Aluminum, 1-3/8 in Length
Mfr # ZPS72010F16
Zoro # G2463161
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1-3/8 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 10 PK 3437516150
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK M07000.030.0020
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 50 PK M07000.100.0075
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK U07000.031.0600
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK U07000.043.0175
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK U07000.062.0325
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in Length, 5 PK U07000.100.0425
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK U51041.037.0175
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in Length, 100 PK U51050.012.0012
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK M6C55KCS
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length A4490060020
- Zoro Select Socket Head Cap Screws