Zoro Select
Cross, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure
Mfr # CR075
Zoro # G2463221
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Cross
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3/4"
- Fitting Connection Type FNPT x FNPT x FNPT x FNPT
Explore More Products
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure RN150-100
- ZORO SELECT Plug, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure PLUG075
- ZORO SELECT Hex Nipple, Polypropylene, 1/4", 150 psi Max Pressure N4WP
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure SL100-90
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1", Schedule 80, 300 psi Max Pressure RC200-100
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure RC150-125
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Tee, Polypropylene, 3", Schedule 80, 225 psi Max Pressure TEE300
- ZORO SELECT Cap, Polypropylene, 1", Schedule 80, 300 psi Max Pressure CAP100
- Zoro Select Polypropylene Pipe Fittings