Zoro Select
5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-5/8 in Length
Mfr # ZPS60251C50
Zoro # G2463618
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3-5/8 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK U07000.019.0250
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK M07151.080.0050
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK U51030.013.0018
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK M51060.080.0055
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK M07000.100.0150
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK U07410.050.0300
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 65 mm Length, 25 PK M16065CSP
- ZORO SELECT Socket Head Cap Screw, Plain 100 PK BWSI025-100BX
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 240 mm Length, 5 PK M07000.100.0240
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1 in Length 0016960
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK U07410.037.0050
- Zoro Select Socket Head Cap Screws