Zoro Select
Taper Pin, SS, #2/0, 7/8 OAL, PK25
Mfr # 3DYU9
Zoro # G2463666
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, 5 x 70mm, PK25 M39000.050.0070
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 6, PK5 U39000.492.0600
- ZORO SELECT Taper Pin, 7 x 70mm, PK25 M39000.070.0070
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #4x1-1/4, PK5 U51560.250.0125
- ZORO SELECT Taper Pin, #4, PK50 WWG-TP080
- ZORO SELECT Taper Pin, Steel, 12 x 100mm M39011.120.0100
- ZORO SELECT Taper Pin, Std, 18-8, #0x1 1/2 L, Pk25 2PZL7
- ZORO SELECT Taper Pin, Std, 18-8, #7x 1 In L, PK5 2PZX4
- ZORO SELECT Taper Pin, Std, 18-8, #3x3 1/2 L, PK5 2PZR6
- ZORO SELECT Taper Pin, SS A2, 2 x 12mm, PK10 M51560.020.0012
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2 U39002.591.0200
- Zoro Select Taper Pins