Stanley
Mobile Rolling Tool Chest, 50 Gallon, 37" L x 23" W x 23" H, Structural Foam, Black, Incl. Lock/Keys
Mfr # 037025H
Zoro # G2464271
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Portable Tool Box Product Grouping Portable Tool Boxes
- Primary Tool Box Material Structural Foam
- Nominal Outside Width 22 in
- Nominal Outside Depth 37 in
Explore More Products
- STANLEY Stanley STST24410 Basic Tool Box, 24" STST24410
- STANLEY Portable Tool Box, 24"L x 11.4"W x 11"H 024013S
- STANLEY 15-1/2"W Polypropylene Resin, Black Portable Tool Box, Matte, 10-3/20"H STST16410
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Medium Tool Box Black/Yellow DWST08165
- STANLEY DeWalt 12.05 in. W X 2.36 in. H Shallow Tool Tray Polypropylene 1 compartments Black/Yellow DWST08110
- STANLEY Stanley STST19410 Stst19410, Basic Tool Box, 19" STST19410
- STANLEY Click 'N' Connect 2-in-1 Tool Box STST19900
- STANLEY Stanley STST41001 19-1/2" x 13-1/4" x 7-3/4" Tool Tray W/Ergonomic Handle STST41001
- STANLEY Hand Tools 20 in. Metal & Plastic Tool Box ST310785
- MILWAUKEE TOOL Compact Cooler, Tool Box, Organizer 48-22-8460, 48-22-8422, 48-22-8431
- DEE ZEE BLACK TREAD SPECIALTY TOOLBOX UNIVERSAL STORAGE M206
- Stanley Tool Boxes