Tough Guy
4-3/4 gal. Rectangular Bucket, 11" H, Gray, Plastic
Mfr # 1ELK4
Zoro # G2464366
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 4 3/4 gal
- Color Gray
- Bucket/Pail Width 12 3/4 in
- Bucket/Pail Height 11 in
- Bucket/Pail Length 16 in
Explore More Products
- TOUGH GUY 2 1/2 gal Round Mop Bucket, 9 1/4 in H, 11 in Dia, Silver, Galvanized Steel 2MPE6
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Red, Polypropylene 5CJJ2
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Blue, Polypropylene 5CJJ1
- TOUGH GUY 4-1/4 gal. Rectangular Bucket, Gray, Plastic 1ELK3
- TOUGH GUY 2-1/2 gal. Round Bucket, 10-1/4" H, 10 in Dia, Red, Plastic 1ELJ9
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene 48LY99
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Brown, Polypropylene 5CJJ4
- EAT-IN Brute Utility Bucket EA875360
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Blue, Polypropylene 48LZ14
- VIKAN Pail Lid, Blue, Polypropylene 56893
- PARTNERS BRAND 5 gal Open Head Bucket, Black, Metal HAZ1078
- Tough Guy Floor Mops, Buckets & Wringers