Zoro Select
1-1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # 06Q221N06112
Zoro # G2464506
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Connection Type FNPT x FNPT
- Standards ASTM A351-ZF8M
- Handle Material Stainless Steel with Vinyl Grip
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline 06Q221N06010
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline 06Q221N06114
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline 06Q221N06014
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Inline 6388190
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Angle PVC 657-6FTB-F
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline G-SSVM-50NLH
- ZORO SELECT Check Valve, 4.72 in Overall L 06H041N01112
- ZORO SELECT 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline 06Q241N06014FSR
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 2" Size 06S011N03020
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Angle LFPP6VFE6
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union 163546344
- Zoro Select Valves