Tb Woods
1" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD
Mfr # 1VP561
Zoro # G2465066
$58.12
5% off
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size 0.250" x 0.125"
- Pulley Outside Dia. 5.35 in
- 4L, A, or AX Belt Pitch Dia. 3.49 in to 5.22 in
- For V-Belt Section 3L, 4L, 5L, A, AX, B, BX
- Bushing Required None
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD 2VP75118
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD 2VP68118
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD 2VP4258
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD 2VP42118
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD 1VP4058
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD 1VP68118
- ZORO SELECT V-Belt Pulley, 5/8"VrPitch, 4.75"OD, Iron 3X436
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 7.1"O.D. 1VP71-1-1/8
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD 1VP5078
- ZORO SELECT 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD 1VP3058
- ZORO SELECT 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD 1VP5034
- Tb Woods Pulleys & Sheaves