Shop Alternate Products
This Product is Discontinued
Asi Global Partitions
2-1/2" x 3" Stainless Steel Flat Stop And Keeper (Discontinued)
Mfr # 40-8263100
Zoro # G2465994
This Product is Discontinued
Key Features
- Width 3 in
- Height 2 1/2 in
- Thickness 1 in
- Used For Locking Metal Doors
- For Use On flat surface such as a wall, panel, or pilaster