Shop Alternate Products
This Product is Discontinued
Proto
1/4" Cape Chisel (Discontinued)
Mfr # J723/8S2
Zoro # G2466737
This Product is Discontinued
Key Features
- Tip Size 1/4 in
- Length 5 1/2 in
- Tether Capable Tether Capable
- Material S2 Hardened Tool Steel
- Characteristics Modified Parabolic Striking End