Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 12 mm Bore Dia., 100 PK
Mfr # DHO-12ST PA
Zoro # G2466816
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 12.5 mm
- Material Steel
- Finish Black Phosphate
- Thickness 1 mm
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 16 mm Bore Dia., 100 PK DHO-16ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 20 mm Bore Dia., 50 PK DHO-20ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 14 mm Bore Dia., 100 PK DHO-14ST PA
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 5/8 in Bore Dia. HO-262SS
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 5/8 in Bore Dia., 5 PK WHM-262
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 8 mm Bore Dia., 100 PK DHO-8ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 38 mm Bore Dia., 50 PK M36050.038.0001
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 4 1/2 in Bore Dia. KG-450ST OIL
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 78 mm Bore Dia., 5 PK M36050.078.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 145 mm Bore Dia., 5 PK M36050.145.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/16 in Bore Dia., 25 PK U36050.106.0001
- Zoro Select Internal Retaining Rings