Tamper-Pruf Screw
5/16"-18 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 6002040
Zoro # G2467175
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Truss
- Drive Spanner
- Drive Size #14
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #8-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6000820
- TAMPER-PRUF SCREW 3/8"-16 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002580
- TAMPER-PRUF SCREW 3/8"-16 x 2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002640
- TAMPER-PRUF SCREW #10-24 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0180
- TAMPER-PRUF SCREW #6-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141420
- TAMPER-PRUF SCREW #10-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81180
- TAMPER-PRUF SCREW #6-32 x 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141040
- TAMPER-PRUF SCREW #4-40 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121684
- TAMPER-PRUF SCREW #14 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 51590
- TAMPER-PRUF SCREW #10 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151360
- TAMPER-PRUF SCREW 1/4"-20 x 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121350
- Tamper-Pruf Screw Tamper-Resistant Screws