Aignep Usa
Chrome Plated Brass Countersink Plug, BSPT, 3/8" Pipe Size
Mfr # 8030 CSP-06
Zoro # G2468067
$6.59
10% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Countersink Plug
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type BSPT
- Basic Pipe Fitting Material Metal
Explore More Products
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT, 1/4" Pipe Size 82510N-04
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/8" Pipe Size 82400N-02
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/8" Pipe Size 82200N-02
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 3/8" Pipe Size 82200N-06
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size 82280N-08-04
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/2" Pipe Size 82242N-08-08
- AIGNEP USA Tube Fitting Adapter, 4mm Tb x 1/8 55905-4-1/8
- AIGNEP USA Push to Connect Y Connector, 10mm, PK3 57310-10
- AIGNEP USA Pipe Reducing Nipple, 1/4 x 1/2, PK5 2030-1/4-1/2
- HOMEWERKS Homewerks 511-46-12-12B 0.5 in. PVC Compression Male Pipe Thread Adapter 430900
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/8" Pipe Size 706235-0602
- Aignep Usa Brass Pipe Fittings