Dwyer Instruments
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # BTLS360101
Zoro # G2468417
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Left Side
- Stem Length 6 in
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F STC451
- DWYER INSTRUMENTS Bimetal Themometer, 200 F Therm 5 Dial BTA54010D
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F STC351
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 180F CBT250101
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F BTLRN312101
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F BTM3256D
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 20 to 240F GBTA525141
- DWYER INSTRUMENTS Bimetal thermometer, 5in dial, 4in stem L, range 50/550Deg F 10/290Deg C, 5Deg F 5Deg C div. BTA5407D
- DWYER INSTRUMENTS Bimetal Therm, 2-1/2 In Dial, -40to160F BTPM26041
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F 1NGF5
- TEL-TRU Analog Dial Thermometer, Stem 4" L GT500R-0467
- Dwyer Instruments Dial Thermometers