Ina
Combination Bearing, Bore Dia. 15 mm
Mfr # NKIB5902-XL
Zoro # G2469013
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 15 mm
- Outside Dia. (mm) 28 mm
- Width (mm) 20 mm
- Needle Bearing Outside Dia. (mm) 28 mm
- Ball Bearing Outside Dia. (mm) 28 mm
Explore More Products
- INA Combination Bearing, Bore Dia. 35 mm NKIB5907-XL
- INA Combination Bearing, Bore Dia. 30 mm NKX30-Z-XL
- INA Combination Bearing, Bore Dia. 25 mm NKX25-Z-XL
- INA Needle Roller/Ball Brg Comb Needle bearings mach NKX10TN
- INA Combination Bearing, Bore Dia. 17 mm NKIB5903-XL
- INA Needle Roller/Ball Brg Comb Needle bearings mach NKIA5909
- IKO Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, #NAXI3532 NAXI3532
- MCGUIRE Bearings, Bearing 1"Id X 2" Od X 5/8"W 113-023
- IKO Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, #NAXI3532Z NAXI3532Z
- Ina Combination Bearings