Thomson
Shaft, Carbon Steel, 12 mm, 1000 mm
Mfr # QS 12 MM 1000
Zoro # G2469153
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 12 mm
- Material 1566 Carbon Steel
- Dia. Tolerance Max. 12 mm
- Type Solid Shaft
- Finish 8 Ra Max
Explore More Products
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm QS 12 MM 2000
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm QS 20 MM 2000
- THOMSON Shaft, 440C SS, 0.375 In D, 6 In QSSS 3/8 L 6
- THOMSON Shaft, Carbon Steel, 0.625 In D, 36 In 5/8 SOFT CTL X 36
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In QS 1 1/4 L 24
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In 1-1/4 SOFT CTL X 48
- THOMSON Shaft, 1566 Steel, Plated, 0.625 In D, 48 In QSCP 5/8 L 48
- THOMSON Annealed Shaft, Steel, 0.500 In D, 36 In 1/2L SMAE CTL X 36
- THOMSON Shaft, Carbon Steel, 0.625 In D, 12 In 5/8 SOFT CTL X 12
- PRECISION PRODUCTS Lwn Roller Exp Plug 3262TV
- THOMSON Shaft, Alloy Steel, 1.000 In D, 48 In QS 1 L 48
- Thomson Linear Bearings & Guides