Rip-Tie
16" L Buckle Hook-and-Loop Cinch Strap BK
Mfr # O-16-G1P-BK
Zoro # G2470137
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Color Black
- Width 2.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 4.0"
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK W-15-MRL-BK
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD W-75-MRL-RD
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BL PK 10 H-09-010-BU-WO
- RIP-TIE Hook and Loop Strap, 3/4x7", PK5 K-07-GE5-BK
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 H-09-010-BK
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK G-20-075-BK
- RIP-TIE Heavy Duty Strap, Orange, 1"x36", PK10 NW-36-010-O
- RIP-TIE Hook and Loop Strap, 1x15", PK200 H-15-ESNM-BK
- RIP-TIE Heavy Duty Strap, Brown, 2"x30" OW-30-1PK-BN
- POWER FIRST 7.9" L Cable Tie RD PK 100 36J216
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 TY527M-NDT
- Rip-Tie Cable Ties