Tempco
Swaged Cartridge Heater, 109W/sq. In.
Mfr # HDC20615
Zoro # G2471025
$37.28
18% off
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 4 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 109W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. HDC00348
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L LDC00022
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L LDC00104
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. HDC00184
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L HDC00063
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. HDC00290
- TEMPCO Cartrige Heater 5/8 1500 W 12, 240V HDC00874
- TEMPCO Channel Strip Heater CSH00064
- TEMPCO Swaged Cartridge Heater, 73W/sq. In. HDC20541
- TEMPCO Swaged Cartridge Heater, 134W/sq. In. HDC20626
- VULCAN Swaged Cartridge Heater, 100W/sq. In. TB506A
- Tempco Heaters & Furnaces