Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Depressed Center Wheels, Type 29, 4 1/2 in Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (Discontinued)
Mfr # 66252842210
Zoro # G2471567
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 29
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 1/8"
- Arbor Hole Size 7/8"
- Abrasive Material Aluminum Oxide