Shop Alternate Products
This Product is Discontinued
Ge
Push Button operator, 30mm, Red (Discontinued)
Mfr # CR104PBM00R6
Zoro # G2471856
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 30mm
- Head Material Nylon
- NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
- Type of Operator 60 mm Mushroom Head