Boston
2-1/2" ID x 50 ft Nitrile Gasoline Hose BK
Mfr # H119340-50
Zoro # G2472657
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,580.99
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Bulk Hose
- Fitting Size 2-1/2"
Explore More Products
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple H052316-GRN-25
- BOSTON 1" ID x 100 ft Vinyl Nitrile Gasoline Hose BK H036316BK-100
- BOSTON 1" ID x 20 ft Chemical Hose GN H052316GN-20-SSCE
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK H036332BK-100
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK EHP009-32-20-ALCE
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green H052332-GRN-25
- BOSTON 3" ID EPDM Material Hose BN H034948-100
- BOSTON 3/8" ID x 500 ft Nitrile Liquid Propane Hose BK H90006-500R
- BOSTON 1-1/2" ID x 20 ft Nitrile Gasoline Hose BK H119324-20-MF
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear NFW150-10-G
- NOVAFLEX 2-1/2" ID x 25 ft EPDM Marine Exhaust Hose 150 PSI BK 45DU86
- Boston Industrial Hoses