Shop Alternate Products
This Product is Discontinued
Dykem
Permanent Industrial Steel Ball Tip Paint Marker, Medium Tip, Blue Color Family, Paint (Discontinued)
Mfr # 26013
Zoro # G2473231
This Product is Discontinued
Key Features
- Features Writes Through Oil and Grease Without Losing Legibility or Brightness; Marks in Extreme Weather and Temperature Conditions, Even Writes Under Water and on Rusty Surfaces; Ergonomically Correct Marker That Enables You to Mark At All Angles, Even Upside Down; Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Work in Progress or Finished Products While Resisting Most Work Related Abuses or Compounds; Heavy Duty Aluminum Body; Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel
- Marker Type Permanent
- Max. Temp. 600 Degrees F
- Temp. Range -20 Degrees F to 600 Degrees F
- Tip Material Stainless Steel