Tsubaki
Sprocket , 50 Chain Size, 19 # of Teeth
Mfr # 50P19
Zoro # G2473362
$58.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 19
- Outside Dia. 4.12 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth 35B19F-5/8
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth 50B19F-1
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth 41B9
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 20 # of Teeth 41B20F-5/8
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 14 # of Teeth 60B14F-1
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth 50B13F-1
- TSUBAKI Sprocket Chain Rlr P Sgl 5/8In 4.12In, 50B19SS 50B19SS
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 18.05In, 120A36 120A36
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 13 # of Teeth 50B13
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 9 # of Teeth 35BS09H X 3/8
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth 40B11H X 1/2 MPB
- Tsubaki Chain Sprockets