Shop Alternate Products
This Product is Discontinued
Square D
277VAC Electrically Held Lighting Contactor 4P 100A (Discontinued)
Mfr # 8903SQO3V04
Zoro # G2473475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Contactor Type Electrically Held
- Full Load Amps 100 A
- Number of Poles 4
- Coil Volts 277V AC
- Height 7.26 in