- Home
- /
- Power Transmission
- /
- Motors
- /
- Condenser Fan Motors
- /
- Permanent Split Capacitor Condenser Fan Motors
- /
- Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz
Shop Alternate Products
This Product is Discontinued
Century
Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (Discontinued)
Mfr # FSE1026SV1/4MB23
Zoro # G2473685
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,001-1,100
- No. of Speeds 1
Customers Also Purchased
- Brand Century
-
MFR #
FSE1026SV1/4MB23
-
Zoro #
G2473685
- Country of Origin India
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Length Less Shaft | 4 15/16 in |
Body Dia. | 5 5/8 in |
Shaft Length | 6 7/16 in |
Lead Length | 36 in |
Stud Size | #8-32 |
Overall Length | 11 3/8 in |
Shaft Dia. | 1/2 in |
Mounting Stud Length | 9/16 in |
Bolt Circle Dia. | 5 3/16 in |
Details
Motor Design | Permanent Split Capacitor |
Phase | Single |
HP | 1/4 |
RPM Range | 1,001-1,100 |
No. of Speeds | 1 |
Voltage | 208-230V AC |
Motor Shaft Rotation | CW/CCW |
Frame | 48Y |
Motor Enclosure Design | Totally Enclosed Air-Over |
Motor Mounting Type | Stud |
Motor Sub Application | Condenser Fan |
Duty | Continuous |
Motor Shaft Design | Double-Flat |
Full Load Amps | 1.9 A |
Motor Mounting Position | All Angle |
Max. Ambient Temp. | 60 Degrees C |
Motor Application | HVAC/R |
Stud Quantity | 4 |
Motor Service Factor | 1 |
Voltage Compatibility | 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC |
Motor Thermal Protection | Auto |
Ins. Class | B |
Capacitor Required | 2MDV4 |
Hz | 60 Hz |
Standards | CSA Certified, UL Recognized |
Motor Bearings | Sleeve |
Mounting Stud Pattern | 3 5/8 in x 3 5/8 in |
Nameplate RPM | 1,075 |
Item | Condenser Fan Motor |
Features | Extended Studs Shaft and Lead End, Thermally Protected |
Usable @ 200V | No |
Usable @ 208V | Yes |
Weight | 13 lb |
Duty Cycle | Continuous |
Motor Frame Material | Steel |
Output Watts | 190 W |
Replacement For | Mfr. No. 3084, D7909, 3732, EM3728 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 1.9 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Replacement For Mfr. No. 3084, D7909, 3732, EM3728, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over