Zoro Select
1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory With Clean Out, J-Bend
Mfr # 1PNK6
Zoro # G2474132
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip
- Length (In.) 5-1/4
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, End Outlet Waste Tee 1PNY2
- ZORO SELECT 5/8 " Dia., ABS, Silver Finish, Floor and Ceiling Plate 25755
- ZORO SELECT 1-1/4" " Dia., polypropylene, White/Plastic Finish, Lavatory, Slip-Nut And Washer 1PPB6
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen End Outlet, End Out Double Bowl Installation Kit 4FEY9
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Waste Arm 1PNY1
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension 1PNZ3
- ZORO SELECT Waste Arm, 1-1/2" Pipe dia., White GTD-1023
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend 1PNX4
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension 1PNT3
- TINKERTOOLS 867-30PK 0.75 in. PVC P-Trap TI153735
- DANCO Danco 51068 Tailpiece Extension, 1-1/2 x 12 in Slip-Joint, White 51068
- Zoro Select Drain Components