Shop Alternate Products
This Product is Discontinued
Carol
22 AWG 4 Conductor Solid Multi-Conductor Cable 500 ft. BG (Discontinued)
Mfr # C4412.25.17
Zoro # G2474236
This Product is Discontinued
Key Features
- Number of Conductors 4
- Length 500 ft.
- Jacket Color Beige
- Jacket Material Low Temp Flame Retardant RVC
- Shielding Material None