Zoro Select
Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, Brass Plain
Mfr # Z5104
Zoro # G2474315
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Knurled Barrel
- Thread Size #10-32
- Material Brass
- Finish Plain
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK 5MA65
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain Z5195
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Brass Z5217
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK 5MA77
- ZORO SELECT Arch Barrel, #10-24, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK Z4181-SS
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Bronze Z5210
- ZORO SELECT Binding Post, Friction Fit, 4 in Brl Lg, 15/64 in Brl Dia, Plastic Plain, 25 PK Z4681
- ZORO SELECT Arch Barrel, 1/2"-13, 2 1/2 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z1802
- ZORO SELECT Arch Barrel, 5/8"-11, 2 1/2 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain Z1818
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished Z4615
- MIDWEST FASTENER 24, 1/2" Brl Lg, Steel Zinc, 10 PK 71944
- Zoro Select Binding Barrels