- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 1/4 in Socket Head Cap Screw, Plain Steel, 5/8 in Length, 5 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4 in Socket Head Cap Screw, Plain Steel, 5/8 in Length, 5 PK (Discontinued)
Mfr # NAS1352N4-10
Zoro # G2474665
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4 in
- Screw Length 5/8 in
- Drive Type Hex
- Drive Size 3/16 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
NAS1352N4-10
-
Zoro #
G2474665
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4 in |
Screw Length | 5/8 in |
Drive Size | 3/16 in |
Vented Hole Size | Not Vented |
Thread Length | 5/8 in |
Head Height | 0.25 in |
Min. Thread Length | 5/8 in |
Dimensional Standards | QQ-P-35 |
Fastener Length | 5/8 in |
Head Diameter | 0.375 in |
Vent Hole Diameter | Not Applicable |
Flange Diameter | Not Applicable |
Minimum Thread Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | QQ-P-35 |
Item | Socket Head Cap Screw |
Rockwell Hardness | C33 to C42 |
Thread Style | Fully Threaded |
Class | 3A |
Thread Direction | Right Hand |
Temp. Range | -65 Degrees F to 300 Degrees F |
Fastener Thread Type | UNC (Coarse) |
Thread Type | Coarse |
Thread Pitch | Not Applicable |
Thread Fit | 3A |
Material Type | Steel |
Finish Type | Plain |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -65 Degrees F |
Tensile Strength | 160,000 psi |
Flange Thickness | Not Applicable |
Head Type | Standard |
Countersink Angle | Not Applicable |
Special Features | Not Applicable |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards QQ-P-35, Flange Diameter Not Applicable, Flange Thickness Not Applicable