Ruland
Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS
Mfr # SP-12-SS
Zoro # G2474866
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 14mm, Alum MQCL-14-A
- RULAND Shaft Collar, Clamp, 2Pc, 1-9/16 In, Steel SP-25-F
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel MSP-14-F
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, Alum MSP-12-A
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St TSP-12-10-F
- RULAND Shaft Collar, Quick Clamp, 1Pc, 75mm, Alum MQCL-75-A
- RULAND SHAFT COLLAR MOUNTABLE FHD-MCL-10E-AN
- RULAND Shaft Collar, 1pc Clamp, Bore 0.6250", OD 34mm, 303 Stainless Steel MCL-10E-SS
- RULAND Shaft Collar, Clamp, 1Pc, 60mm, 303 SS MCL-60-SS
- VEGA Magnetic Collar No.1, Green MDR-GR
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/8 In, SS 1C-012-S
- Ruland Couplings, Collars, & Adapters