Vulcan
Finned Strip Heater, 14 In. L, 1200 Deg F
Mfr # OSF1514-750B
Zoro # G2476293
$143.78
27% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Element Width 1 1/2 in
- Watts 750 W
Explore More Products
- VULCAN Strip Heater, 19-1/2 In. L, 1200 Deg F OS1219-350A
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F OS1225-500B
- VULCAN Strip Heater, 240V, 21 In. L, 1200 Deg F OS1421-750B
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F OS1430-750B
- VULCAN Finned Strip Heater, 240V, 25-1/2 In. L OSF1525-1500B
- VULCAN Strip Heater, 15-1/4 In. L, 1200 Deg F OS1215-325A
- VULCAN Finned Strip Heater, 120V, 25-1/2 In. L OSF1525-1500A
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F OS1423-700B
- VULCAN Strip Heater, 120V, 21 In. L, 1200 Deg F OS1221-500A
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F CSH00165
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F CSF00110
- Vulcan Electric Process Heaters