Nibco
3/4" x 5/8" NOM FTG x C Copper Flush Bushing
Mfr # 618 3/4x5/8
Zoro # G2476713
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Flush Bushing
- Fitting Connection Type FTG x C
- Tube Size 3/4" x 5/8"
Explore More Products
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter 603 11/2
- NIBCO 1-1/2" NOM C x 1-1/2" MNPT Copper Adapter 604 1 1/2
- NIBCO 1" x 1/2" x 1/2" NOM C Copper Reducing Tee 611RR 1X1/2X1/2
- NIBCO 1" x 3/4" x 3/4" NOM C Copper Reducing Tee 611 1X3/4X3/4
- NIBCO 2" x 1/2" NOM C Copper Reducer 600R 2x1/2
- NIBCO 1/8" x 1/8" x 1/4" NOM C Copper Bullhead Tee 611BH 1/8X1/8X1/4
- NIBCO REDUCNG FTGXPRS 1X3/4 in. 9008305PCU
- NIBCO 12 FTGxC 45 Elbow W01400D
- NIBCO 1-1/4 in. x 3/4 in. FTG x Cup Copper Pressure Fitting Reducer I600211434
- NIBCO 1-1/4" NOM C Copper 45 Degree Elbow 606 11/4
- NIBCO 3/8" NOM FTG x C Copper 45 Degree Elbow 6062 3/8
- Nibco Copper Fittings