Eaton Bussmann
Automotive Circuit Breaker, CB185,100A
Mfr # CB185-100
Zoro # G2476984
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.89 in
- Interrupt Rating 3 kA at 48V DC
- Terminal Connection Stud
- Amps 100 A
- Mounting plug In
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBF, 20A, 32VDC CBF-20
- EATON BUSSMANN Micro Female Type, FMM, 30 Amp, Single FMM-30
- EATON BUSSMANN 5PK 5A AGC Glass Fuse BP/AGC-5-RP
- EATON BUSSMANN Automotive Circuit Breaker, CB222, 20A, 12V CB222-20
- EATON BUSSMANN Automotive Circuit Breaker, UCB, 25A, 12VDC UCB-25
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA, 25A CBP-25BA
- EATON BUSSMANN BPATC20RP Automotive Fuses, 5PK B6P-BPATC20RP
- EATON BUSSMANN Auto Fuse Fmx-20 BP/FMX-20-RP
- EATON BUSSMANN BLADE FUSE ASST ATM 30A BP/ATM-AID
- GROTE Switch, Back-Up, 2 Stud Terminals 82-2234
- MIDWEST FASTENER Min-15 Blue Automotive Fuses 8PK 70607
- Eaton Bussmann Automotive Fuses, Breakers & Fuse Boxes