Tsubaki

Roller Link, A-1 Attachment


$8.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type A-1 Lube Free Conveyor
  • Industry Chain Size C2042
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 1 in
  • Number of Strands Single
See all product information