Ruland
Coupling, Oldham Clamp, Bore 1 In
Mfr # OCC36-16-A
Zoro # G2477587
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in
- Outside Dia. 2.25 in
- With Keyway / Without Keyway With Keyway
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In CLX-12-10-SS
- RULAND Coupling, Bellows Clamp, 15mmx10mm MBC33-15-10-A
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm FCR24-5/8"-14MM-A
- RULAND Coupling, Two Piece, Bore Dia 3/4 In SPC-12-12-F
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel SPC-24-20-F
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm MWC25-10-8-A
- RULAND Coupling, 6 Beam Clamp, 14mmx14mm FCMR32-14-14-SS
- RULAND Coupling, 4 Beam Set Screw, 7mmx7mm PSMR25-7-7-A
- RULAND Coupling, 6 Beam Set Screw, 15mmx15mm FSMR38-15-15-A
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, Set ScwType, 2-1/2in.dia, S RC-175
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In SPC-20-16-F
- Ruland Couplings, Collars, & Adapters