National Guard
Weatherstrip, 3/16in., Vinyl, Gray
Mfr # 155V-48
Zoro # G2477721
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 48 in
- Projection 1/4 in
- Stays Flexible to 10 Degrees F
- Flange Material Aluminum
Explore More Products
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal 5020C-36
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black 155VDKB-36
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L 602A-84
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black 700ESDKB-48
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black 155VDKB-84
- NATIONAL GUARD Weatherstrip, 48in.L, Nails 43CB-48
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black 700ES-36x84
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H 5020B-96
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L D608DKB-48
- NATIONAL GUARD Weatherstrip, Sponge Insert, 3 ft. L 108NA-36
- PEMKO Smoke Seal, 204 ft., Dark Bronze, Silicone S88D204
- National Guard Door Weatherstripping & Door Seals