National Guard
Weatherstrip, 5/16in., Silicone, Black
Mfr # 160SDKB-36
Zoro # G2477889
$17.83
14% off
Sold in multiples of 2 for $30.58
$30.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 36 in
- Projection 1/4 in
- Insert Color Black
- Insert Size 5/16 in
Explore More Products
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H 5020C-96
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L H612A-96
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H 107SA-36x84
- NATIONAL GUARD Concealed Fastener Seal, Aluminum, 1/8 In. 172NA-36x84
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. 137NA-48
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black 700NA-48
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray 159MDKB-48
- NATIONAL GUARD Products 72" (6') x 84" (7') Silicone Bulb Perimeter Seal with TEK Self Drilling Screws 6 x 3/4" Mil 155S7284TEK634
- NATIONAL GUARD One 72" and Two 84" Adjustable Perimeter Seal with Neoprene Seal 107NA7284
- NATIONAL GUARD Smoke Seal, 7 ft. Overall L 5070B-84
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H 5020C-84
- National Guard Door Accessories