Zoro Select
O-Ring, Dash 121, Viton ETP, 0.1 In., PK2
Mfr # 3CRV3
Zoro # G2477955
$9.11
11% off
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 121
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton ETP
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 337, Neoprene, 0.21 In., PK10 1BWL2
- ZORO SELECT O-Ring, EPDM, Dash 139, 2-3/16, 2.381, PK10 U38869.009.0218
- ZORO SELECT O-Ring, Dash 170, Viton, 0.1 In., PK2 U38871.009.0775
- ZORO SELECT Buna-N O-Ring, 1mm Wide 4.5mm ID, PK100 ZUSAH1X4.5
- ZORO SELECT O-Ring, Dash 320, EPDM, 0.21 In., PK50 U38869.018.0112
- ZORO SELECT O-Ring, Dash 234, PTFE, 0.13 In., PK5 1RGL2
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 55 mm ID ZUSAQH2X55
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 103mm ID, PK2 ZUSAH3.5X103
- ZORO SELECT O-Ring, Dash 395, Viton, 0.21 In. U38875.018.2600
- ZORO SELECT O-Ring, Silicone, 1-1/8, 1.318, PK50 U38883.009.0112
- ZORO SELECT O-Ring, Dash 218, FEP w/Sil Core, 0.13 In. 1WHG4
- Zoro Select Individual & Bulk O-Rings