Shop Alternate Products
This Product is Discontinued
Zoro Select
Stem Caster90lb, Frictn Ring, 7/16in Dia (Discontinued)
Mfr # 39041-25DD-1300
Zoro # G2477977
This Product is Discontinued
Key Features
- Caster Stem Type Friction Ring
- Wheel Width 1 in
- Load Rating 90 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Rubber