Shop Alternate Products
This Product is Discontinued
Carol
Hookup Wire, AWM, MTW, TEW, TFF, 14 AWG, 500 ft., PVC Insulation (Discontinued)
Mfr # 76812.R8.07
Zoro # G2478016
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trade Designation AWM, MTW, TEW, TFF
- Wire Size 14 AWG
- Length 500 ft
- Voltage 600
- Insulation Material PVC