Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, TiCN, 5/32, 2 FL, Sq End (Discontinued)
Mfr # M30805
Zoro # G2478217
This Product is Discontinued
Key Features
- Grade General Purpose
- Cutting Direction Right Hand
- List Number CG-2
- Overall Length 2"
- Length of Cut 9/16"