Pemko
Door Frame Weatherstrip, 4 ft, Black
Mfr # 2815CM48
Zoro # G2479486
$40.80
16% off
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Projection 5/8 in
- Color Clear
- Flange Height 1 1/8 in
- Insert Type Magnetic
Explore More Products
- PEMKO Door Frame Weatherstrip, 3 ft, Black 319CS36
- PEMKO Smoke Seal, 25 ft., Dark Bronze, Silicone S88D25
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 3ft 303 AS 1 X 36" + 2 X 84
- PEMKO Door Frame Weatherstrip, 7 ft, Black 45061DNB84
- PEMKO Door Frame Weatherstrip, Brush Insert, 7ft 18041 CNB X 84
- PEMKO Door Frame Weatherstrip, Adjustable, 3ft L GG379CR36
- PEMKO 313DN26 26" Meeting Stile Gasketing with Neoprene Dark Bronze 313DN26
- PEMKO 369AP84 84" Meeting Stile Gasket with Pile Mill Aluminum 369AP84
- PEMKO Door Frame Weatherstrip, Brush, 7 ft. L GG45041DNB84
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L 5100N-86
- PEMKO 74518A36 36" Residential All Aluminum Adjustable Sill Mill Aluminum 74518A36
- Pemko Door Bottoms, Thresholds & Seals