Davies
Three Prong Clamp Knob, 8-32 Thread Size, 0.50"L, GP Phenolic
Mfr # 3022-D
Zoro # G2479601
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 0.88"
- Finish High Gloss, Zinc Plated Component
- Height 3/4"
Explore More Products
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.50"L, GP Phenolic 3022-J
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic 1500AU
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.66"L, GP Phenolic 3702SE
- DAVIES Smooth Knob, Clamp Knob, 6-32 Size, 0.52"L, GP Phenolic 1770-F
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 1/3"L, GP Phenolic 3022-B
- DAVIES Ball Knob, 5/16-18 Thread Size, 0.97"L, Blind Tap 0030-S
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1.51"L 3055-S
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 1.00"L 2965KN
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 0.77"L, GP Phenolic 3000-V
- INNOVATIVE COMPONENTS Snap Lock Star Knob, #10 Thread Size, 1-3/8" Dia., Thru Tap GNH10HEX5S2----
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.3A32
- Davies Knobs