Flexloc
Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 9/64 in Ht, 50 PK
Mfr # 30FKF-1011
Zoro # G2479611
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Thin Light Hex
- Lock Type Flexible Top
- Material Steel
- Material Grade/Class Grade 2
- Finish Black Oxide
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Black Oxide, 7/32 in Ht, 15 PK 30FK-1612
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel A0420320FXT
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Zinc Plated A04301200FXZ
- FLEXLOC Flexible Top Lock Nut, 3/4"-16, Steel, Grade 2, Cadmium Plated, 5/32 in Ht, 35 PK 31FK-1216
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 13/64 in Ht, 25 PK 20FC-720
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 9/64 in Ht, 100 PK 20FA-616
- FLEXLOC Flexible Top Lock Nut, #8-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK 21FK-832
- FLEXLOC Flexible Top Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 50 PK 50FK-524
- FLEXLOC Flexible Top Lock Nut, M12-1.75, Steel, Zinc Plated A44201200FXZ
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK U12450.056.0001
- ZORO SELECT Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Phosphate and Oil, 10 PK U12470.075.0001
- Flexloc Lock Nuts