Legris
Nickel Plated Brass Swivel Male Elbow, 1/2 in Tube Size
Mfr # 3609 62 22
Zoro # G2480195
$21.36
12% off
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- LEGRIS Plug-In Reducer, 10mm ODx12mm OD, Pk10 3166 10 12
- LEGRIS Male Elbow, 6mm OD, PSI 290, PK10 3199 06 19
- LEGRIS Plug-In Reducer, 4mm x 8mm, PK10 3166 04 08
- LEGRIS Fractional Push-to-Connect Fitting 3168 56 06
- LEGRIS Fractional Push-to-Connect Fitting 3169 56 20
- LEGRIS Nickel Plated Brass Union Tee, 6mm Tube Size 3604 06 00
- LEGRIS Male Branch Tee, 1/2 In OD, 290 PSI, PK10 3108 62 18
- LEGRIS Fractional Push-to-Connect Fitting 3014 55 14
- LEGRIS Metric All Metal Push-to-Connect Fitting 3621 04 10
- DIXON King Short Shank Suction Coupling, 1 in Nominal, Male NPSM End Style, Domestic S10
- DIXON T-Bolt Clamp, 6 to 6.31 in Nominal, 0.025 in Thick, 300 SS, Domestic STBC625
- Legris Push-to-Connect Tube Fittings